0 items

Swivel x Socolet C153 Hydrant Adapter

DMJELSSHALA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-153
Ductile Iron Class
C153
End Connection 1
Swivel
End Connection 2
Socolet
End Connections
Swivel x Socolet
Fitting Size 1
6 in
Fitting Size 2
13 in
Fitting Sizes
6 in x 13 in
Fitting Type
Reducing
Material
Ductile Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday