4 - 6 x 3-7/25 in. Pressure Testing, Residential and Storm Sewers Plug

You last purchased this on
 
Cherne

Test-Ball® 4 - 6 x 3-7/25 in. Pressure Testing, Residential and Storm Sewers Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Test-Ball® 4 - 6 x 3-7/25 in. Pressure Testing, Residential and Storm Sewers Plug

  • Fast #
  • Part #C276468
  • Item #1855393
  • Manufacturer Part #276468
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Seals both round and out-of-round pipe
  • Zinc-plated steel chain and ring handle acts as an anchor to prevent plug from sliding down a line
  • Use to block flow (water DWV test) or as a back plug for sewer air testing
  • Natural rubber provides great selling properties as well as excellent expansion and memory
  • Requires Certification

Specifications

Application:
Pressure Testing, Residential, Sanitary Sewers, Storm Sewer
CARB OTC LEED Compliant:
No
Collection:
Test-Ball®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3-7/25 in
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
9-8/17 in
Material:
Rubber
NSF Certified:
No
Origin:
Domestic
Pressure - High:
30
Range (in):
4 in - 6 in
Size:
4 in - 6 in
Tool Type:
Plug
UL Listed:
No
Weight:
1.4 oz