0 items

Clean-Seal® Test Plug

C27188

Fits Pipe Size

Starting at $50.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A repair kit is available to fix small tears and punctures
  • Cherne® Clean-Seal 2® Plugs add the ability to plug, fill and drain a DWV system from any PVC, ABS or cast iron tee.

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Clean-Seal®
Fits Pipe Size
2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Nylon, Polypropylene
NSF Certified
No
Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday