0 items

Threaded 125# Black Cast Iron Plug

BSP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 125#
  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Threaded

SPECIFICATIONS

Color Finish
Black
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Cast Iron
Pressure Class
125#

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday