0 items

Threaded 125# Black Cast Iron Reducing Tee

IBCIT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Black
  • Import
  • Material: Cast Iron
  • Rating: 125#
  • Tee Type: Reducing
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B16.4
ASTM Specifications
ASTM A-126
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
1 in
Fitting Sizes
1 in x 3/4 in x 1 in
Fitting Type
Reducing
Material
Cast Iron
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday