0 items

Threaded 125# Galvanized Cast Iron Cored Plug

GCP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 125#
  • Coating: Galvanized
  • Domestic
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Threaded

SPECIFICATIONS

ASTM Specifications
ASTM A-126
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Eccentric
Material
Cast Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
125#

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday