0 items

Threaded 150# 304 Stainless Steel Hex Plug

IS4BSTHPSP114

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304
Origin
Global
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday