0 items

Threaded 150# 304L Stainless Steel Hex Plug

IS4CTHPSP114

  • SIZE
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Material
Stainless Steel
Material Type
304L
Origin
Global
Pressure Class
150#
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday