0 items

Threaded 150# 304L Stainless Steel O-Let

IS4TSW

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1 in
Material
Stainless Steel
Material Type
304L
Outlet Size In
1 in
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday