0 items

Threaded 150# Black Malleable Iron 90 Degree Elbow

IB9

  • SIZE
  • PRICE

DESCRIPTION

  • Coating: Black
  • Import
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Rating: 150#
  • Threaded

SPECIFICATIONS

Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Material
Malleable Iron
Origin
Global
Pressure Class
150#
Size
3/8 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday