0 items

Threaded 150# Galvanized Malleable Iron Tee

IGTR

  • SIZE
  • PRICE

DESCRIPTION

  • Coating: Galvanized
  • Import
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Rating: 150#
  • Tee Type: Reducing
  • Threaded

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Material
Malleable Iron
Origin
Global
Pressure Class
150#
Size
1-1/2 in x 3/4 in x 3/4 in
Type
Reducing

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday