0 items

Threaded 3000# 316L Stainless Steel Cap

IS6L3CAP

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
3000#
Size
1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday