0 items

Threaded 3000# and 6000# Forged Steel HEX Bushing

FSTB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1-1/2 in x 1/4 in
Fitting Type
Reducing
Head Style
Hex
Material
Carbon Steel, Forged Steel
Pressure Class
3000#, 6000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday