0 items

Threaded 3000# Heavy Duty Forged Steel HEX Head Plug

IHDFSTHP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Head Style
Hex
Material
Forged Steel
Pressure Class
3000#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday