0 items

Threaded Black Cast Iron Companion Flange

BCICF

  • SIZE
  • PRICE

DESCRIPTION

  • Coating: Black
  • Connection: Threaded
  • Domestic
  • Flange Type: Companion
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Rating: 125#

SPECIFICATIONS

ASME Specifications
ASME B16.1
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Flange Type
Companion
Material
Cast Iron
Pressure Class
125#
Size
1-1/2 in x 1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday