0 items

Threaded Carbon Steel Weld Straight Coupling

IBSCST

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Black
  • Coupling Type: Straight
  • Import
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel
Origin
Global

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday