0 items

Threaded Galvanized Cast Iron 90 Degree Elbow

GD9

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 100% domestic
  • 80+ years of industry experience
  • FM Approved
  • Lifetime warranty
  • Meets all ANSI and ASTM standards
  • UL listed

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday