0 items

Threaded Galvanized Forged Steel HEX Bushing

IGFSTB

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM A-105
Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
Head Style
Hex
IAPMO Listed
No
Material
Carbon Steel, Forged Steel
NSF Certified
No
Pressure Class
3000#, 6000#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday