0 items

Threaded Sewer Straight and Clean-Out Recessed SDR 35 PVC Plug

MUL04092

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Sewer, Water
Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Cleanout, Straight
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday