0 items

Threaded Steel Round Plug

GFSTRP

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.11, ASME SA-105
ASTM Specifications
ASTM A-105
Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
3/4 in
Head Style
Round Head
Material
Forged Steel
Pressure Class
3000#, 6000#
Size
3/4 in
Type
Straight
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday