0 items

Threaded Schedule 40 PVC Cap

P40TCAPI

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Environmentally responsible
  • Exceptional chemical resistance
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Interior walls remain smooth in virtually any service for improved flow
  • Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
  • Lower thermal conductivity
  • Manufacturer may vary by location
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday