0 items

Xirtec® FPT Straight Schedule 40 PVC Tee

P40TT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Features PVC SCH 40 construction

SPECIFICATIONS

ASTM Specifications
ASTM D-2466
Clean Bagged
No
Collection
Xirtec®
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday