0 items

Threaded Schedule 40 Tapered Cap and Plug

CAPT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Caplugs T Series can be used as either caps or plugs

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Plastic
Material Type
Polyethylene
NSF Certified
No
Schedule Class
40S
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday