0 items

Spears 839 Series MIPT x FIPT Reducing Schedule 80 CPVC Bushing

S839C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASTM Specifications
ASTM D-1784, ASTM F-439
Application
Potable Water
Clean Bagged
No
Collection
839 Series
Color Finish
Grey
End Connection 1
MIPT
End Connection 2
FIPT
End Connections
MIPT x FIPT
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Fitting Type
Reducing
Length
13/16 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
25 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Origin
Domestic
Schedule Class
80
Type
S839052C

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday