0 items

FPT Schedule 80S Straight CPVC Cap

CP80TCAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connection: Threaded
  • Material Type: CPVC
  • Material: plastic
  • Schedule: 80

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-638, ASTM D-792, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441
Application
Pharmaceutical, Semiconductor, Waste Water, Waterworks
Clean Bagged
No
End Connection 1
FPT
End Connections
FPT
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Pressure
11400 psi
Maximum Temperature
200
NSF Certified
Yes
Schedule Class
80S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday