0 items

Threaded Schedule 80 CPVC Plug

CP80TP

  • SIZE
  • PRICE

DESCRIPTION

  • Connection: Threaded
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Schedule: 80

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Plastic
Material Type
CPVC
Schedule Class
80
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday