0 items

Threaded Schedule 80 Plastic Bushing

CP80TB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connection: Threaded
  • Material Type: CPVC
  • Material: plastic
  • Schedule: 80

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
CPVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday