0 items

Threaded Schedule 80 PVC Cap

S848

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2467
Clean Bagged
No
Color Finish
Grey
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
No
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday