0 items

T-Series™ Threaded and NPT Schedule 80S Straight LDPE Tapered Plug and Cap

CAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Caplugs T Series can be used as either caps or plugs

SPECIFICATIONS

Application
Hydraulic
Clean Bagged
No
Collection
T-Series™
Color Finish
Red
End Connection 1
NPT, Threaded
End Connections
Threaded;NPT
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
LDPE
NSF Certified
No
Schedule Class
80S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday