0 items

Threaded Stainless Steel Standard Port Locking Ball Valve

J3A3600MT3

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
Maximum Pressure
1000 psi
NSF Certified
No
UL Listed
No
Valve Body Style
3 piece
Valve Port Opening
Standard Port
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday