0 items

FIPT Straight Schedule 80 PVC Tee

S8050

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1785, ASTM D-2467, ASTM F-439, ASTM F-441
Application
Industrial
Clean Bagged
No
Color Finish
Grey
End Connection 1
FIPT
End Connection 2
FIPT
End Connection 3
FIPT
End Connections
FIPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday