0 items

Threaded x NPS 300# Galvanized Malleable Iron Tee

G300

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME B16.3, ASME B16.39
Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
NPS
End Connections
Threaded x NPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Malleable Iron
Maximum Pressure
300 psi
Origin
Domestic
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday