0 items

Pfister Tisbury™ Optional Brass Diverter Trim Single Cross Handle in Brushed Nickel

PHHL016TBK

Color Finish

(Pricing is for Brushed Nickel)

$25.12

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy Install on Diverter Handle
  • Optional Cross Handle

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Diverter
Collection
Tisbury™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Brass
Handle Type
Cross
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday