0 items

Toilet Paper Holder in Polished Chrome

CSIYB5008CH

Color Finish

(Pricing is for Polished Chrome)

$65.67

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday