0 items

Progress Lighting Township 60W 3-Light Post Mount Lantern in Oil Rubbed Bronze

PP5404108

Color Finish

(Pricing is for Oil Rubbed Bronze)

$165.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Clear beveled glass
  • New England-inspired style
  • Simple elegance of traditional styling

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Township
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Beveled, Clear
Height
22-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Formal
Material
Aluminum
Number Of Lights
3
Type
PP5404108
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday