0 items

Slab-Grab™ Trap Primer Adapter

S8428PT

Fitting Sizes

Starting at $10.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • FIP tapped/plugged trap primer connection

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Slab-Grab™
Color Finish
Purple
End Connection 1
Hub
End Connection 2
FIPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday