0 items

Walk-N-Clean™ Tray with Starter Pad

LWC3125S

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • No need for vacuum and carpet cleaner
  • Peel dirt away after its captured
  • Sheets are antimicrobial
  • Strips dirt from shoes and carts and keeps it off of other surfaces
  • When the top sheet gets soiled, simply remove it and let the next sheet do the work

SPECIFICATIONS

ADA Compliant
No
Collection
Walk-N-Clean™
Color Finish
White
Length
31-1/2 in
Material
Plastic
Width
25-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday