Tub Spout Assembly in Polished Chrome
Mandolin™ Tub Spout Assembly in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 390-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Mandolin™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-1/4 in
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 3-1/2 in
- Material:
- Plastic
- Maximum Height:
- 3-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull-up tub spout
- WaterSense Labeled:
- No
- Weight:
- 0.84 lb