0 items

Turbine Meter

POLLPMTB0REGUS

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Certified to NSF/ANSI Standards 61 and 372
  • Comply with AWWA C701 Class II performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • Designed for applications where flows are usually moderate to high and occasionally low
  • It is recommended that meter strainers be used upstream from the turbine meter
  • Meters are engineered and manufactured to provide long-term service and operate virtually maintenance free
  • Remote read meters feature a battery powered wall mountable remote reader (VL9) with digital display
  • Used for measurement of potable cold water in commercial and industrial services where flows are in one direction

SPECIFICATIONS

ANSI Specifications
ANSI 61
AWWA Specifications
AWWA C701 Class II
Case Material
Bronze
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Flow Rate
550 gpm
Length
12 in
Material
Bronze, Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Meter
Weight
36

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday