0 items

Union Tight Domestic Ductile Iron C153 Short Body Reducer

DUTSEBR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.15, ANSI A21.4, ANSI A21.53, ANSI B16.1, ANSI C104, ANSI C111, ANSI C115, ANSI C153
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA A-21.11, AWWA A-21.15, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-115, AWWA C-153
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Union Tight
End Connection 2
Union Tight
End Connections
Union Tight
Fitting Size 1
10 in
Fitting Size 2
6 in
Fitting Sizes
10 in x 6 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday