0 items

Union Tight x Flanged Ductile Iron C153 Short Body Reducing Tee

UTFTUP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Deep stab joint design accommodates taper on plastic pipes
  • For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.4, ANSI C104, ANSI C110
AWWA Specifications
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Union Tight
End Connection 2
Union Tight
End Connection 3
Flanged
End Connections
Union Tight x Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Sizes
6 in x 6 in x 4 in
Fitting Type
Reducing
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 375, NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday