0 items

Utility Blade

RAP1050

Number Of Blades

Starting at $3.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • SK-5 grade blade

SPECIFICATIONS

Brand Model Compatibility
Raptor RAP10520 Double Locking Folding Knife
Color Finish
Steel
Number Of Blades
10
Package Quantity
Pack of 10
Type
Blade

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday