0 items

V-Panel Box

K56295

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to transport, assemble and compact storage
  • Kits require 4 adjustable spreaders per box (sold separately)
  • Light weight making it easy to lift and move around on the job site
  • OSHA compliant and PE certified
  • Open end closures are available
  • Robust steel tamping and knife edge at top and bottom of panel
  • Sliding clamped panels provide easy vertical adjustment around utilities
  • The only aluminum extruded panel trench box system with the on-the-fly independent vertical adjustment

SPECIFICATIONS

Color Finish
Aluminum
Height
6 ft
Length
6 in
Material
Aluminum, Steel
Weight
841

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday