0 items

Variable Control Vent Hood Liner in Stainless Steel

UVSL442BF

Width

40-1/2 in
Starting at Call for Pricing
EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CFM
390
Depth
18 in
Energy Star Compliant
No
UL Listed
Yes
Width
40-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday