0 items

Progress Lighting Vestique 9-1/8 in. 100W 1-Light Incandescent Mini Pendant in Graphite

PP500003143

Color Finish

(Pricing is for Graphite)

$209.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Dazzling array of glass spheres
  • Graphite finish
  • Includes one 6", four 12" stems and 6 links of chain
  • Light artfully reflects and refracts
  • Modern frame

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Vestique
Color Finish
Graphite
Color Finish Category
Greys
Diameter
9-1/8 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
6-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday