0 items

Professional Series Wall Hood

TPHGS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
20
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
1300
Collection
Professional Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27 in
Duct Size
10 in
Energy Star Compliant
No
Fan Speeds
3
Height
18 in
Hood Vent Type
Canopy
UL Listed
No
Volts
120V
Width
35-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday