0 items

Water-Tite Water Tite 3-1/2 x 1/2 x 1/2 in. CPVC Dual Drain Outlet Box with Quarter Turn Valve

I85712

Fitting Sizes

1/2 in x 1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 1010-2004
CARB OTC LEED Compliant
No
Collection
Water Tite
Depth
3-1/2 in
Drain Location
Center
End Connection 1
CPVC
End Connection 2
CPVC
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Height
8-13/16 in
IAPMO Listed
No
Length
10-3/16 in
Material
Brass
NSF Certified
No
UL Listed
No
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday