3 - 4 in. ABS Knockout Closet Flange
Water Tite 3 - 4 in. ABS Knockout Closet Flange
Frequently Purchased Together
Product Details
- For over 3 Inch or inside 4 Inch schedule 40 DWV pipe
- Available for 4 Inch hub fit
- Solvent weld installation only
- Also available for inside 3 Inch pipe
- Available in standard or long pattern, with or without pipe stop
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Schedule 40 DWV Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- Water Tite
- Connection Type:
- Solvent Weld
- FM Approved:
- No
- Fits Pipe Size:
- 3 in - 4 in
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in