0 items

N-12® Gasket Straight Plastic Weight End Cap

N32AG

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • N-12® Nyloplast® end cap

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday