0 items

Weld Extra Heavy Short Radius Carbon Steel 90 Degree Elbow

GWXSR9

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Please contact your local branch for availability in your area

SPECIFICATIONS

ASTM Specifications
ASTM A-234 WPB
Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Extra Heavy

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday